Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Flanged Spade Drill Holder
Mfr # P26102
Zoro # G6933776
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 3/8 in
- Shank Length 2 17/64 in
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Shank Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P26102
- Zoro # G6933776
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 8 3/8 in |
Shank Length | 2 17/64 in |
Shank Dia. | 1 in |
Flute Length | 6 3/32 in |
Min. Drill Dia. | 45/64 in |
Shank Dia. Measurement System | Inch |
Seat Size | 1 |
Max Drill Dia. | 15/16 in |
Max. Drilling Depth | 4 5/8 in |
Details
Item | Flanged Spade Drill Holder |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Coolant Pressure | 210 psi |
Insert Style | SV-Point |
Flanged Shank | Yes |
ANSI Code | P26102 |
Shank Type - Machining | Straight |
Coolant Fed | Coolant Through |
Toolholder Style | P26 |
Number of Coolant Holes | 2 |
Flute Type | Straight |
Finish - Machining | Black Oxide |
Coolant Hole Shape | Round |
Spiral Direction | Neutral |
Description
Flanged Spade Drill Holder, Min. Drill Dia. 45/64 in, Shank Dia. 1 in, High Speed Steel, ANSI Code P26102, Overall Length 8 3/8 in, Shank Length 2 17/64 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Right Angle Right Angle Grinder, 3/8 in NPT Female Air Inlet, Light Duty, 12,000 RPM, 1.7 hp (C3120A5-58OH)
- HHIP DA-10 Knurling, Turning & Facing Holder 250-510 (3900-6010) (3900-6010)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #53 (C08611)
- HHIP 3/8-16 Flanged Nut (3900-1222)
- YG-1 TOOL CO Straight Spade Drill Holder (P13252)
- YG-1 TOOL CO Straight Spade Drill Holder (P15304)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01405)
- YG-1 TOOL CO Straight Spade Drill Holder (P13253)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03204)
- YG-1 TOOL CO Flanged Spade Drill Holder (P27051)
- EAZYPOWER Triple Groove Scrty Screw Sttr, Sizes 1-4 (35933/B)
- Yg-1 Tool Co Nut Setters and Bit Holders