Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Flanged Spade Drill Holder
Mfr # P25404
Zoro # G6932419
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 3/4 in
- Shank Length 2 11/16 in
- Max. Drilling Depth 5 1/8 in
- ANSI Code P25404
- Seat Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # P25404
- Zoro # G6932419
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 9 3/4 in |
Shank Length | 2 11/16 in |
Max. Drilling Depth | 5 1/8 in |
Seat Size | 4 |
Shank Dia. | 1 1/2 in |
Flute Length | 7 1/16 in |
Min. Drill Dia. | 1 29/32 in |
Shank Dia. Measurement System | Inch |
Max Drill Dia. | 2 9/16 in |
Details
Item | Flanged Spade Drill Holder |
ANSI Code | P25404 |
Insert Style | SV-Point |
Toolholder Style | P25 |
Flanged Shank | Yes |
Coolant Fed | Coolant Through |
Flute Type | Straight |
Coolant Hole Shape | Round |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Cutting Direction | Right Hand |
Spiral Direction | Neutral |
Number of Coolant Holes | 2 |
Shank Type - Machining | Straight |
Coolant Pressure | 210 psi |
Description
Flanged Spade Drill Holder, Min. Drill Dia. 1 29/32 in, Shank Dia. 1 1/2 in, High Speed Steel, ANSI Code P25404, Overall Length 9 3/4 in, Shank Length 2 11/16 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ER-40 1" Spring Collet (3900-5292)
- X1 TOOLS T-30 Torque Driver Bit, 1 Long 36 Bits by X1 Tools (X1E-CON-BIT-T30-1000x36)
- DYNAMIC Tools 1-1/2" X 1" Drive, 6 Point Standard Length, Impact Socket (D025348)
- MAKITA Charger Adapter, 18V (ADP10)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25051)
- YG-1 TOOL CO Straight Spade Drill Holder (P14102)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01705)
- YG-1 TOOL CO Straight Spade Drill Holder (P13001)
- YG-1 TOOL CO Straight Spade Drill Holder (P13253)
- YG-1 TOOL CO Flanged Spade Drill Holder (P27102)
- K-TOOL INTERNATIONAL T-10 Replacement Bit, 100 Pack (KTI-18810)
- Yg-1 Tool Co Screwdrivers and Nutdrivers