Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Flanged Spade Drill Holder
Mfr # P25303
Zoro # G6933590
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9 1/2 in
- Shank Length 2 11/16 in
- Insert Style SV-Point
- Material - Machining High Speed Steel
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P25303
- Zoro # G6933590
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 9 1/2 in |
Shank Length | 2 11/16 in |
Max. Drilling Depth | 4 3/4 in |
Seat Size | 3 |
Shank Dia. Measurement System | Inch |
Flute Length | 6 13/16 in |
Max Drill Dia. | 1 7/8 in |
Shank Dia. | 1 1/2 in |
Min. Drill Dia. | 1 13/32 in |
Details
Item | Flanged Spade Drill Holder |
Insert Style | SV-Point |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Coolant Hole Shape | Round |
Spiral Direction | Neutral |
Toolholder Style | P25 |
Finish - Machining | Black Oxide |
ANSI Code | P25303 |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Number of Coolant Holes | 2 |
Flute Type | Straight |
Coolant Pressure | 210 psi |
Flanged Shank | Yes |
Description
Flanged Spade Drill Holder, Min. Drill Dia. 1 13/32 in, Shank Dia. 1 1/2 in, High Speed Steel, ANSI Code P25303, Overall Length 9 1/2 in, Shank Length 2 11/16 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1/4 Inch Long Hex Bit Socket (SHB12406)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-305SQ)
- SWANSON TOOL 25' Magnetic Savage® ProScribe Tape Measure (SVPS25M1)
- METABO HPT C10FCGSM Miter Saw, 10 in Dia Blade, 5000 rpm Speed, 52 deg Max Miter Angle, 45 deg Max Bevel Angle (C10FCG)
- YG-1 TOOL CO Straight Spade Drill Holder (P16253)
- YG-1 TOOL CO Straight Spade Drill Holder (P15101)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03002)
- YG-1 TOOL CO Straight Spade Drill Holder (P16001)
- YG-1 TOOL CO Straight Spade Drill Holder (P17506)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01254)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 2" L, Steel, Unfinished (6N-0810-2)
- Yg-1 Tool Co Screwdrivers and Nutdrivers