Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Flanged Spade Drill Holder
Mfr # P25203
Zoro # G6932522
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 11/32 in
- Shank Length 2 17/64 in
- Toolholder Style P25
- Min. Drill Dia. 31/32 in
- Max. Drilling Depth 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P25203
- Zoro # G6932522
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 7 11/32 in |
Shank Length | 2 17/64 in |
Min. Drill Dia. | 31/32 in |
Max. Drilling Depth | 3 3/8 in |
Shank Dia. Measurement System | Inch |
Flute Length | 5 1/16 in |
Shank Dia. | 1 1/4 in |
Max Drill Dia. | 1 3/8 in |
Seat Size | 2 |
Details
Item | Flanged Spade Drill Holder |
Toolholder Style | P25 |
Coolant Hole Shape | Round |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Coolant Pressure | 210 psi |
Shank Type - Machining | Straight |
Coolant Fed | Coolant Through |
Flute Type | Straight |
Insert Style | SV-Point |
ANSI Code | P25203 |
Number of Coolant Holes | 2 |
Spiral Direction | Neutral |
Flanged Shank | Yes |
Cutting Direction | Right Hand |
Description
Flanged Spade Drill Holder, Min. Drill Dia. 31/32 in, Shank Dia. 1 1/4 in, High Speed Steel, ANSI Code P25203, Overall Length 7 11/32 in, Shank Length 2 17/64 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die, High Carbon Steel, RH, 1-14 (8467)
- BN PRODUCTS USA Bender Die, Steel (BD25WH)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1250500)
- TUNGALOY Turning Indexable Insert, VBMT 221, PK10 (6777789)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01405)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01Z02)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01203)
- YG-1 TOOL CO Straight Spade Drill Holder (P15303)
- YG-1 TOOL CO Flanged Spade Drill Holder (P27051)
- YG-1 TOOL CO Straight Spade Drill Holder (P13Y01)
- CENTURY DRILL & TOOL Professional Insert Bit Holder, 1/4x3 in. (70530)
- Yg-1 Tool Co Screwdrivers and Nutdrivers