Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Flanged Spade Drill Holder
Mfr # P25102
Zoro # G6933371
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/2 in
- Shank Length 2 17/64 in
- Flute Type Straight
- Coolant Hole Shape Round
- Number of Coolant Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P25102
- Zoro # G6933371
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 6 1/2 in |
Shank Length | 2 17/64 in |
Shank Dia. | 1 in |
Max Drill Dia. | 15/16 in |
Shank Dia. Measurement System | Inch |
Min. Drill Dia. | 45/64 in |
Seat Size | 1 |
Max. Drilling Depth | 2 5/8 in |
Flute Length | 4 7/32 in |
Details
Item | Flanged Spade Drill Holder |
Flute Type | Straight |
Coolant Hole Shape | Round |
Number of Coolant Holes | 2 |
Toolholder Style | P25 |
Finish - Machining | Black Oxide |
Spiral Direction | Neutral |
Flanged Shank | Yes |
Shank Type - Machining | Straight |
Insert Style | SV-Point |
Cutting Direction | Right Hand |
ANSI Code | P25102 |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Coolant Pressure | 210 psi |
Description
Flanged Spade Drill Holder, Min. Drill Dia. 45/64 in, Shank Dia. 1 in, High Speed Steel, ANSI Code P25102, Overall Length 6 1/2 in, Shank Length 2 17/64 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 60 deg SF 5 piece Countersink Set HSS (53026)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-12-06)
- CROWN TOOLS 24 Inch Rip Saw - 4.5 TPI (20224)
- DRILL AMERICA m36x4 HSS Metric 4 Flute Taper Hand Tap (DWTT36X4)
- YG-1 TOOL CO Flanged Spade Drill Holder (P25051)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03103)
- YG-1 TOOL CO Straight Spade Drill Holder (P13506)
- YG-1 TOOL CO Straight Spade Drill Holder (P16Z01)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08254)
- YG-1 TOOL CO Flanged Spade Drill Holder (P26102)
- APEX TOOL GROUP Nutsetter, 5/16" Hex, 1-3/4" L, Steel (MDA-10)
- Yg-1 Tool Co Screwdrivers and Nutdrivers