Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Flanged Spade Drill Holder
Mfr # P25051
Zoro # G6933222
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 17/32 in
- Shank Length 2 1/64 in
- Number of Coolant Holes 2
- Shank Type - Machining Straight
- Max. Drilling Depth 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P25051
- Zoro # G6933222
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 4 17/32 in |
Shank Length | 2 1/64 in |
Max. Drilling Depth | 1 3/8 in |
Flute Length | 2 1/2 in |
Seat Size | 0.5 |
Min. Drill Dia. | 39/64 in |
Max Drill Dia. | 11/16 in |
Shank Dia. Measurement System | Inch |
Shank Dia. | 3/4 in |
Details
Item | Flanged Spade Drill Holder |
Number of Coolant Holes | 2 |
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Toolholder Style | P25 |
Flute Type | Straight |
Coolant Fed | Coolant Through |
Coolant Pressure | 210 psi |
Coolant Hole Shape | Round |
Spiral Direction | Neutral |
Finish - Machining | Black Oxide |
ANSI Code | P25051 |
Cutting Direction | Right Hand |
Flanged Shank | Yes |
Insert Style | SV-Point |
Description
Flanged Spade Drill Holder, Min. Drill Dia. 39/64 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P25051, Overall Length 4 17/32 in, Shank Length 2 1/64 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6-in-1 Tapping Tool (627-20)
- URREA Steel octogonal sledge hammer 4Lb with 12" handle (1435G)
- CAMPBELL HAUSFELD Air Hammer, Short Barrel (AT100000)
- INGERSOLL-RAND Air Hose Tool Balancer, Tool 0.9-1.7 Lb (BHR-8)
- YG-1 TOOL CO Straight Spade Drill Holder (P17001)
- YG-1 TOOL CO Straight Spade Drill Holder (P13202)
- YG-1 TOOL CO Straight Spade Drill Holder (P15303)
- YG-1 TOOL CO Straight Spade Drill Holder (P14253)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P08254)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03405)
- DIABLO Range Of Magnetic Nut Setters Delivers M (DNTSL14)
- Yg-1 Tool Co Screwdrivers and Nutdrivers