Shop All Nut Setters and Bit Holders
Yg-1 Tool Co
Flanged Spade Drill Holder
Mfr # P25001
Zoro # G6932796
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 17/32 in
- Shank Length 2 1/64 in
- Toolholder Style P25
- Flute Length 2 1/2 in
- Number of Coolant Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # P25001
- Zoro # G6932796
- Country of Origin Korea, Republic of
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 4 17/32 in |
Shank Length | 2 1/64 in |
Flute Length | 2 1/2 in |
Shank Dia. Measurement System | Inch |
Seat Size | 0 |
Min. Drill Dia. | 33/64 in |
Max. Drilling Depth | 1 3/8 in |
Max Drill Dia. | 11/16 in |
Shank Dia. | 3/4 in |
Details
Item | Flanged Spade Drill Holder |
Toolholder Style | P25 |
Number of Coolant Holes | 2 |
Finish - Machining | Black Oxide |
Cutting Direction | Right Hand |
Coolant Pressure | 210 psi |
Insert Style | SV-Point |
ANSI Code | P25001 |
Flanged Shank | Yes |
Spiral Direction | Neutral |
Flute Type | Straight |
Coolant Hole Shape | Round |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Coolant Fed | Coolant Through |
Description
Flanged Spade Drill Holder, Min. Drill Dia. 33/64 in, Shank Dia. 3/4 in, High Speed Steel, ANSI Code P25001, Overall Length 4 17/32 in, Shank Length 2 1/64 in, Cutting Direction Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Spring Tempered, 24 In, 4R Grad (C604R-24)
- MILWAUKEE TOOL Cutting Dust Shroud (49-40-6110)
- EAZYPOWER Magnetic Nut Setters, 11/32", 1-1/4" (79896)
- EAGLE TOOL US Auger Cable Bit, 3/4in Dia., 24in L (EA75024)
- YG-1 TOOL CO Straight Spade Drill Holder (P15Y01)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01204)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01002)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01153)
- YG-1 TOOL CO Straight Spade Drill Holder (P15202)
- YG-1 TOOL CO Straight Spade Drill Holder (P15303)
- CENTURY DRILL & TOOL Bit Holder Magnetic 1/4 Insert 1/4 Shk Hex 2-3/8 Lgth 50Pcs (66000)
- Yg-1 Tool Co Screwdrivers and Nutdrivers