Shop All Replaceable Head Drills
Yg-1 Tool Co
Exchangeable Drill Tip, T15, 32mm Insert
Mfr # S06219
Zoro # G9245817
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size S06
- Workpiece Material Steel, Cast Iron
- Coating PVD TiN
- Mounting Style Screw Clamp
- Grade Super HSS(T15)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # S06219
- Zoro # G9245817
- Country of Origin Korea, Republic of
- Category Replaceable Head Drills
Dimensions
Insert Size | S06 |
Seat Size | Series 2 |
Width | 32 mm |
Hole Dia. | 32 mm |
Description
Exchangeable Drill Tip, High Speed Steel, PVD, Series 2, 4.8 mm, Measurement System Metric, ANSI Code S06219
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Carbide Recip Set, 5 pcs (DS005SC)
- MILWAUKEE TOOL M12 FUEL WRENCH + RATCHET + STARTER KIT (2555-20, 2567-20, 48-59-2440)
- APEX TOOL GROUP Torx Bit T30 1/4 Hex 152Mm (49-C-TX-30)
- LENOX 14 TPI Reciprocating Saw Blades, 50 PK (22760OSB414R)
- YG-1 TOOL CO Exchangeable Drill Tip, K10, 3/4in Insert (S18107)
- YG-1 TOOL CO Drilling Insert, 13/16in Insert (Y03E04)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 11/16in Insrt (S06017)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT12500MTL-ACX80, 140 degrees Included Angle, 1.25in Dia (U104097)
- DORMER R950 HM 140D Drill Head for Steel 17.50 mm (R95017.5)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT2960MTL-ACX70, 140 degrees Included Angle, 29.6 mm Dia (5KHY592)
- WIDIA TDMX Insert, D26.00MM (TDMX26000PKM)
- Yg-1 Tool Co Indexable Tools