Shop All Replaceable Head Drills
Yg-1 Tool Co
Exchangeable Drill Tip, T15, 31/64in Insrt
Mfr # S08Z06
Zoro # G9246063
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size S08
- Workpiece Material Steel, Cast Iron
- No. of Edges 2
- Cutting Direction Right Hand
- Application Drilling, General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # S08Z06
- Zoro # G9246063
- Country of Origin Korea, Republic of
- Category Replaceable Head Drills
Dimensions
Insert Size | S08 |
Hole Dia. | 31/64 in |
Seat Size | Series Z |
Width | 12.303 mm |
Description
Exchangeable Drill Tip, High Speed Steel, PVD, Series Z, 2.381 mm, Measurement System Fractional Inch, ANSI Code S08Z06
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Indicator Lever Control (PT99356)
- PROTO Ignition Open End Wrench, 13/32" Head Sz (J3140)
- CUSTOM LEATHERCRAFT ELECTRICIANS POUCH 12PKT (5505)
- MAYHEW STEEL PRODUCTS HAMMER PNEUMATIC 6" 1987 (MY31987)
- YG-1 TOOL CO Drilling Insert, 13/16in Insert (Y03E04)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 11/16in Insrt (S06017)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 32mm Insert (S06219)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 3/4in Insert (S08107)
- YG-1 TOOL CO Exchangeable Drill Tip, K10, 3/4in Insert (S18107)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT12500MTL-ACX80, 140 degrees Included Angle, 1.25in Dia (U104097)
- Yg-1 Tool Co Indexable Tools