Shop All Replaceable Head Drills
Yg-1 Tool Co
Exchangeable Drill Tip, T15, 13/32in Insrt
Mfr # S08Y07
Zoro # G9246045
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size S08
- Workpiece Material Steel, Cast Iron
- Coating PVD TiAlN
- Insert Thickness 3/32"
- Grade Super HSS(T15)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # S08Y07
- Zoro # G9246045
- Country of Origin Korea, Republic of
- Category Replaceable Head Drills
Dimensions
Insert Size | S08 |
Width | 10.318 mm |
Hole Dia. | 13/32 in |
Seat Size | Series Y |
Description
Exchangeable Drill Tip, High Speed Steel, PVD, Series Y, 2.381 mm, Measurement System Fractional Inch, ANSI Code S08Y07
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Pro-Mobile Contractor Tool Chest, Black (033026R)
- BON TOOL Margin Trowel, Carbon Steel 6" X 2" Comfort Grip Handle (11-933)
- BLACK & DECKER 20V MAX* Lithium Ion Drill/Driver + 68 Piece Project Kit (LDX120PK)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (HT2416GD)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 32mm Insert (S06219)
- YG-1 TOOL CO Drilling Insert, 13/16in Insert (Y03E04)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 11/16in Insrt (S06017)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 3/4in Insert (S08107)
- YG-1 TOOL CO Exchangeable Drill Tip, K10, 3/4in Insert (S18107)
- DORMER R950 HM 140D Drill Head for Steel 17.50 mm (R95017.5)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT2960MTL-ACX70, 140 degrees Included Angle, 29.6 mm Dia (5KHY592)
- Yg-1 Tool Co Indexable Tools