Shop All Replaceable Head Drills
Yg-1 Tool Co
Exchangeable Drill Tip, T15, 1/2in Insert
Mfr # S08Z08
Zoro # G9246072
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size S08
- Workpiece Material Steel, Cast Iron
- No. of Edges 2
- Insert Thickness 3/32"
- Rake Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # S08Z08
- Zoro # G9246072
- Country of Origin Korea, Republic of
- Category Replaceable Head Drills
Dimensions
Insert Size | S08 |
Hole Dia. | 1/2 in |
Seat Size | Series Z |
Width | 12.7 mm |
Description
Exchangeable Drill Tip, High Speed Steel, PVD, Series Z, 2.381 mm, Measurement System Fractional Inch, ANSI Code S08Z08
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1750)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 0.625", Gray Cast Iron, Without Grip (K0671.0160XCQ)
- DYNABRADE 7 Degree Offset Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM (52290)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P405JQ)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 11/16in Insrt (S06017)
- YG-1 TOOL CO Drilling Insert, 13/16in Insert (Y03E04)
- YG-1 TOOL CO Exchangeable Drill Tip, K10, 3/4in Insert (S18107)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 3/4in Insert (S08107)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 32mm Insert (S06219)
- DORMER R950 HM 140D Drill Head for Steel 17.50 mm (R95017.5)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT12500MTL-ACX80, 140 degrees Included Angle, 1.25in Dia (U104097)
- Yg-1 Tool Co Indexable Tools