Shop All Replaceable Head Drills
Yg-1 Tool Co
Exchangeable Drill Tip, T15, 11/16in Insrt
Mfr # S06017
Zoro # G9245747
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size S06
- Workpiece Material Steel, Cast Iron
- Rake Positive
- Cutting Direction Right Hand
- For Use With Spade Drill #0 Series Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # S06017
- Zoro # G9245747
- Country of Origin Korea, Republic of
- Category Replaceable Head Drills
Dimensions
Insert Size | S06 |
Hole Dia. | 11/16 in |
Seat Size | Series 0 |
Width | 17.462 mm |
Description
Exchangeable Drill Tip, High Speed Steel, PVD, Series 0, 3.175 mm, Measurement System Fractional Inch, ANSI Code S06017
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING High Speed Sander, 5" Pad Size, 6" L (VT4300)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/8 (14000)
- KIPP Adjustable Handle, Steel, Size: 2 M06, Black Powder Coated, Comp: Black Oxidized (K0752.2061)
- TRIM Coolant Mixer (MS692XT/5)
- YG-1 TOOL CO Exchangeable Drill Tip, K10, 3/4in Insert (S18107)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 32mm Insert (S06219)
- YG-1 TOOL CO Drilling Insert, 13/16in Insert (Y03E04)
- WIDIA TDMX Insert, D26.00MM (TDMX26000PKM)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT12500MTL-ACX80, 140 degrees Included Angle, 1.25in Dia (U104097)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT2960MTL-ACX70, 140 degrees Included Angle, 29.6 mm Dia (5KHY592)
- DORMER R950 HM 140D Drill Head for Steel 17.50 mm (R95017.5)
- Yg-1 Tool Co Replaceable Head Drills