Shop All Replaceable Head Drills
Yg-1 Tool Co
Exchangeable Drill Tip, T15, 1-7/8in Insrt
Mfr # S08328
Zoro # G9246036
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size S08
- Workpiece Material Steel, Cast Iron
- Mounting Style Screw Clamp
- For Use With Spade Drill #3 Series Holder
- Insert Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # S08328
- Zoro # G9246036
- Country of Origin Korea, Republic of
- Category Replaceable Head Drills
Dimensions
Insert Size | S08 |
Width | 47.625 mm |
Hole Dia. | 1 7/8 in |
Seat Size | Series 3 |
Description
Exchangeable Drill Tip, High Speed Steel, PVD, Series 3, 6.35 mm, Measurement System Fractional Inch, ANSI Code S08328
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Corrosion Inhibitor 10Oz (06026)
- RIDGID Kit, Reterm Mini Red Cable (15808)
- PROTO 12 oz. Ball Peen Hammer, 13" Fiberglass Handle (J1312PGD)
- DRILL AMERICA 3/8"x 6" Spade Bit (DMS71-0003)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 32mm Insert (S06219)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 11/16in Insrt (S06017)
- YG-1 TOOL CO Exchangeable Drill Tip, K10, 3/4in Insert (S18107)
- YG-1 TOOL CO Drilling Insert, 13/16in Insert (Y03E04)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 3/4in Insert (S08107)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT2960MTL-ACX70, 140 degrees Included Angle, 29.6 mm Dia (5KHY592)
- WIDIA TDMX Insert, D26.00MM (TDMX26000PKM)
- Yg-1 Tool Co Replaceable Head Drills