Shop All Replaceable Head Drills
Yg-1 Tool Co
Exchangeable Drill Tip, T15, 1-3/8in Insrt
Mfr # S08225
Zoro # G9246002
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size S08
- Workpiece Material Steel, Cast Iron
- For Use With Spade Drill #2 Series Holder
- Cutting Direction Right Hand
- Mounting Style Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # S08225
- Zoro # G9246002
- Country of Origin Korea, Republic of
- Category Replaceable Head Drills
Dimensions
Insert Size | S08 |
Seat Size | Series 2 |
Width | 34.925 mm |
Hole Dia. | 1 3/8 in |
Description
Exchangeable Drill Tip, High Speed Steel, PVD, Series 2, 4.762 mm, Measurement System Fractional Inch, ANSI Code S08225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 9/32" Power Bits (25PK) (48-32-4159)
- SUNEX 1/2" Drive Impact Socket 6 (26497)
- PROTO 1/2" Drive Ratchet Repair Kit, Black Oxide (J6014RK-TT)
- MAKITA Impact XPS 3" Magnetic Insert Bit Holder (E-01367)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 11/16in Insrt (S06017)
- YG-1 TOOL CO Drilling Insert, 13/16in Insert (Y03E04)
- YG-1 TOOL CO Exchangeable Drill Tip, K10, 3/4in Insert (S18107)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 32mm Insert (S06219)
- DORMER R950 HM 140D Drill Head for Steel 17.50 mm (R95017.5)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT12500MTL-ACX80, 140 degrees Included Angle, 1.25in Dia (U104097)
- WIDIA TDMX Insert, D26.00MM (TDMX26000PKM)
- Yg-1 Tool Co Indexable Tools