Shop All Replaceable Head Drills
Yg-1 Tool Co
Exchangeable Drill Tip, P40, 16in Insert
Mfr # S28013
Zoro # G9246185
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size S28
- Workpiece Material Steel
- No. of Edges 2
- Application Drilling, General Purpose
- Grade Carbide(P40)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # S28013
- Zoro # G9246185
- Country of Origin Korea, Republic of
- Category Replaceable Head Drills
Dimensions
Insert Size | S28 |
Hole Dia. | 16 mm |
Width | 16 mm |
Seat Size | Series 0 |
Description
Exchangeable Drill Tip, High Speed Steel, PVD, Series 0, 3.2 mm, Measurement System Metric, ANSI Code S28013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- WALTER Jobber drill A1211-6 (A1211-6)
- BONDHUS Metric L-Shape Ball Hex Key, 5.5 mm Tip Size (10966)
- HHIP CXA-10 Knurling, Turning & Facing Holder 250-310 (3900-5236) (3900-5236)
- YG-1 TOOL CO Drilling Insert, 13/16in Insert (Y03E04)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 3/4in Insert (S08107)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 11/16in Insrt (S06017)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 32mm Insert (S06219)
- YG-1 TOOL CO Exchangeable Drill Tip, K10, 3/4in Insert (S18107)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT2960MTL-ACX70, 140 degrees Included Angle, 29.6 mm Dia (5KHY592)
- Yg-1 Tool Co Replaceable Head Drills