Shop All Replaceable Head Drills
Yg-1 Tool Co
Exchangeable Drill Tip, M4, 2-7/32in Insrt
Mfr # S01420
Zoro # G9245713
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size S01
- Workpiece Material Stainless Steel, Cast Iron, Aluminum, Copper Alloys
- No. of Edges 2
- Insert Thickness 5/16"
- Rake Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # S01420
- Zoro # G9245713
- Country of Origin Korea, Republic of
- Category Replaceable Head Drills
Dimensions
Insert Size | S01 |
Width | 56.356 mm |
Hole Dia. | 2 7/32 in |
Seat Size | Series 4 |
Description
Exchangeable Drill Tip, High Speed Steel, PVD, Series 4, 7.937 mm, Measurement System Fractional Inch, ANSI Code S01420
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screwdriver Set, 4 pcs, Multicomponent (401K87)
- DRILL AMERICA 1/2in x 6in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F126)
- APEX TOOL GROUP BIT 1/4 HEX PWR DR T-45 TX 1-15/16" 49MM (49-TX-45)
- DIABLO Round Ovr Bt 1-1/2Dx1/2R (DR34116)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 11/16in Insrt (S06017)
- YG-1 TOOL CO Exchangeable Drill Tip, K10, 3/4in Insert (S18107)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 32mm Insert (S06219)
- YG-1 TOOL CO Drilling Insert, 13/16in Insert (Y03E04)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 3/4in Insert (S08107)
- WIDIA TDMX Insert, D26.00MM (TDMX26000PKM)
- Yg-1 Tool Co Replaceable Head Drills