Shop All Replaceable Head Drills
Yg-1 Tool Co
Exchangeable Drill Tip, K10, 7/8in Insert
Mfr # S18117
Zoro # G9246142
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size S18
- Workpiece Material Cast Iron
- Style Spade Drill
- Application Drilling, General Purpose
- Mounting Style Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # S18117
- Zoro # G9246142
- Country of Origin Korea, Republic of
- Category Replaceable Head Drills
Dimensions
Insert Size | S18 |
Width | 22.224 mm |
Seat Size | Series 1 |
Hole Dia. | 7/8 in |
Description
Exchangeable Drill Tip, High Speed Steel, PVD, Series 1, 3.968 mm, Measurement System Fractional Inch, ANSI Code S18117
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN352-40-40-M8-S-55 Rubber Bumper Threaded Stud (352-40-40-M8-S-55)
- MILWAUKEE TOOL 7 pc. SAE Combination Wrench Set (48-22-9407)
- CHANNELLOCK 6 1/4 in Wire Stripper 10 to 20 AWG (958)
- KODIAK CUTTING TOOLS #6-32 Standard Hand Tap 3 Piece Tap Sets (5500913)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 11/16in Insrt (S06017)
- YG-1 TOOL CO Drilling Insert, 13/16in Insert (Y03E04)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 3/4in Insert (S08107)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 32mm Insert (S06219)
- YG-1 TOOL CO Exchangeable Drill Tip, K10, 3/4in Insert (S18107)
- WIDIA TDMX Insert, D26.00MM (TDMX26000PKM)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT12500MTL-ACX80, 140 degrees Included Angle, 1.25in Dia (U104097)
- Yg-1 Tool Co Indexable Tools