Shop All Replaceable Head Drills
Yg-1 Tool Co
Exchangeable Drill Tip, K10, 3/4in Insert
Mfr # S18107
Zoro # G9246124
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size S18
- Workpiece Material Cast Iron
- Mounting Style Screw Clamp
- Grade Carbide(K10)
- Rake Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # S18107
- Zoro # G9246124
- Country of Origin Korea, Republic of
- Category Replaceable Head Drills
Dimensions
Insert Size | S18 |
Hole Dia. | 3/4 in |
Seat Size | Series 1 |
Width | 19.047 mm |
Description
Exchangeable Drill Tip, High Speed Steel, PVD, Series 1, 3.968 mm, Measurement System Fractional Inch, ANSI Code S18107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Counterbore, 1/32 Clearance, Size 1/4, Co (55217)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3216HG)
- PROTO 9 4/11 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J292WRXL)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49230)
- YG-1 TOOL CO Drilling Insert, 13/16in Insert (Y03E04)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 11/16in Insrt (S06017)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 32mm Insert (S06219)
- WIDIA TDMX Insert, D26.00MM (TDMX26000PKM)
- DORMER R950 HM 140D Drill Head for Steel 17.50 mm (R95017.5)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT2960MTL-ACX70, 140 degrees Included Angle, 29.6 mm Dia (5KHY592)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT12500MTL-ACX80, 140 degrees Included Angle, 1.25in Dia (U104097)
- Yg-1 Tool Co Indexable Tools