Shop All Replaceable Head Drills
Yg-1 Tool Co
Exchangeable Drill Tip, K10, 26mm Insert
Mfr # S18205
Zoro # G9246151
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size S18
- Workpiece Material Cast Iron
- For Use With Spade Drill #2 Series Holder
- Style Spade Drill
- Mounting Style Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # S18205
- Zoro # G9246151
- Country of Origin Korea, Republic of
- Category Replaceable Head Drills
Dimensions
Insert Size | S18 |
Width | 26 mm |
Seat Size | Series 2 |
Hole Dia. | 26 mm |
Description
Exchangeable Drill Tip, High Speed Steel, PVD, Series 2, 4.8 mm, Measurement System Metric, ANSI Code S18205
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 0.011 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522748)
- WESTWARD 9 in L 2 1/3 in Cap. Alloy Steel Monkey Wrench (39CG48)
- ZORO SELECT Diamond Hole Saw, 7/8 in., Thin Wall (59578)
- KIPP Cam Lever Size: 9 M03X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103X15)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 3/4in Insert (S08107)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 11/16in Insrt (S06017)
- YG-1 TOOL CO Exchangeable Drill Tip, K10, 3/4in Insert (S18107)
- YG-1 TOOL CO Drilling Insert, 13/16in Insert (Y03E04)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 32mm Insert (S06219)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT2960MTL-ACX70, 140 degrees Included Angle, 29.6 mm Dia (5KHY592)
- WIDIA TDMX Insert, D26.00MM (TDMX26000PKM)
- Yg-1 Tool Co Replaceable Head Drills