Shop All Replaceable Head Drills
Yg-1 Tool Co
Exchangeable Drill Tip, K10, 20in Insert
Mfr # S18111
Zoro # G9246133
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size S18
- Workpiece Material Cast Iron
- Application Drilling, General Purpose
- Style Spade Drill
- Rake Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # S18111
- Zoro # G9246133
- Country of Origin Korea, Republic of
- Category Replaceable Head Drills
Dimensions
Insert Size | S18 |
Hole Dia. | 20 mm |
Width | 20 mm |
Seat Size | Series 1 |
Description
Exchangeable Drill Tip, High Speed Steel, PVD, Series 1, 4 mm, Measurement System Metric, ANSI Code S18111
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball-End Thrust Screw W Head, Form:B Flat Ball, M08, L=20, Carbon Steel, Comp:Ball-Bearing Steel (K0380.20820)
- WESTWARD 3/4 in Drive, 30mm 12 pt Metric Socket, 12 Points (5MX51)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC2124)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 4.5 mm Tip, 1 3/4 in L (54TL74)
- YG-1 TOOL CO Drilling Insert, 13/16in Insert (Y03E04)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 32mm Insert (S06219)
- YG-1 TOOL CO Exchangeable Drill Tip, K10, 3/4in Insert (S18107)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 3/4in Insert (S08107)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 11/16in Insrt (S06017)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT2960MTL-ACX70, 140 degrees Included Angle, 29.6 mm Dia (5KHY592)
- WIDIA TDMX Insert, D26.00MM (TDMX26000PKM)
- Yg-1 Tool Co Replaceable Head Drills