Shop All Replaceable Head Drills
Yg-1 Tool Co
Exchangeable Drill Tip, K10, 10.5mm Insert
Mfr # S18Y08
Zoro # G9246167
product price: $70.45
/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size S18
- Workpiece Material Cast Iron
- Rake Positive
- For Use With Spade Drill #Y Series Holder
- Grade Carbide(K10)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # S18Y08
- Zoro # G9246167
- Country of Origin Korea, Republic of
- Category Replaceable Head Drills
Dimensions
Insert Size | S18 |
Hole Dia. | 10.5 mm |
Seat Size | Series Y |
Width | 10.5 mm |
Description
Exchangeable Drill Tip, High Speed Steel, PVD, Series Y, 2.4 mm, Measurement System Metric, ANSI Code S18Y08
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 34x6 Nail Strike Bit (NS1009)
- KRAFT TOOL Power Troweler Blade, Combo, 8 x14 in (SK101)
- EKLIND Ergonomic 1/4" Tip Size, 9 in Long (61916)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 8mm (660701 8)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 11/16in Insrt (S06017)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 3/4in Insert (S08107)
- YG-1 TOOL CO Exchangeable Drill Tip, K10, 3/4in Insert (S18107)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 32mm Insert (S06219)
- YG-1 TOOL CO Drilling Insert, 13/16in Insert (Y03E04)
- WIDIA TDMX Insert, D26.00MM (TDMX26000PKM)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT2960MTL-ACX70, 140 degrees Included Angle, 29.6 mm Dia (5KHY592)
- Yg-1 Tool Co Indexable Tools