Shop All Replaceable Head Drills
Yg-1 Tool Co
Exchangble Drill Tip, T15, 7/8in, PVD TiN
Mfr # S06117
Zoro # G9245774
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size S06
- Workpiece Material Steel, Cast Iron
- Coating PVD TiN
- Grade Super HSS(T15)
- Rake Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # S06117
- Zoro # G9245774
- Country of Origin Korea, Republic of
- Category Replaceable Head Drills
Dimensions
Insert Size | S06 |
Width | 22.224 mm |
Hole Dia. | 7/8 in |
Seat Size | Series 1 |
Description
Exchangeable Drill Tip, High Speed Steel, PVD, Series 1, 3.968 mm, Measurement System Fractional Inch, ANSI Code S06117
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOL 19 Pc Hole Saw Set (TO45433)
- TOLSEN 11-inch 280mm C-Clamp Locking Vise Grips Pliers (10056)
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape, 10PK (KCJ-1R)
- WESTWARD Depth Gage, Digital, 6 In/150mm (2YNK3)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 11/16in Insrt (S06017)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 32mm Insert (S06219)
- YG-1 TOOL CO Drilling Insert, 13/16in Insert (Y03E04)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 3/4in Insert (S08107)
- YG-1 TOOL CO Exchangeable Drill Tip, K10, 3/4in Insert (S18107)
- DORMER R950 HM 140D Drill Head for Steel 17.50 mm (R95017.5)
- Yg-1 Tool Co Replaceable Head Drills