Shop All Replaceable Head Drills
Yg-1 Tool Co
Exchangble Drill Tip, T15, 31/32in, PVD TiN
Mfr # S06201
Zoro # G9245783
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size S06
- Workpiece Material Steel, Cast Iron
- Application Drilling, General Purpose
- Coating PVD TiN
- Insert Thickness 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # S06201
- Zoro # G9245783
- Country of Origin Korea, Republic of
- Category Replaceable Head Drills
Dimensions
Insert Size | S06 |
Width | 24.606 mm |
Hole Dia. | 31/32 in |
Seat Size | Series 2 |
Description
Exchangeable Drill Tip, High Speed Steel, PVD, Series 2, 4.762 mm, Measurement System Fractional Inch, ANSI Code S06201
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Single Flute Carbide Countersink (C46324)
- DEWALT Diamond Saw Blades (DW47410)
- JPW INDUSTRIES Jps-2A Pedestal Stfor Bench Grinders (577172)
- SOWA HIGH PERFORMANCE TAPS M6 x 1mm Yellow Ring HSSE-V3 Spiral Flute Taps (123656)
- YG-1 TOOL CO Exchangeable Drill Tip, K10, 3/4in Insert (S18107)
- YG-1 TOOL CO Drilling Insert, 13/16in Insert (Y03E04)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 11/16in Insrt (S06017)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 32mm Insert (S06219)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 3/4in Insert (S08107)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT12500MTL-ACX80, 140 degrees Included Angle, 1.25in Dia (U104097)
- Yg-1 Tool Co Indexable Tools