Shop All Replaceable Head Drills
Yg-1 Tool Co
Exchangble Drill Tip, T15, 1-31/32in Insrt
Mfr # S06406
Zoro # G9245835
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Size S06
- Workpiece Material Steel, Cast Iron
- Grade Super HSS(T15)
- Rake Positive
- Style Spade Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # S06406
- Zoro # G9245835
- Country of Origin Korea, Republic of
- Category Replaceable Head Drills
Dimensions
Insert Size | S06 |
Seat Size | Series 4 |
Width | 50.006 mm |
Hole Dia. | 1 31/32 in |
Description
Exchangeable Drill Tip, High Speed Steel, PVD, Series 4, 7.937 mm, Measurement System Fractional Inch, ANSI Code S06406
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Fitting, Grease (46860)
- MARTIN SPROCKET & GEAR Wr, Socket, Off, 6P, 1-5/8, 276A (276A)
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 38136 (38136)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #56 (46726)
- YG-1 TOOL CO Exchangeable Drill Tip, K10, 3/4in Insert (S18107)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 11/16in Insrt (S06017)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 32mm Insert (S06219)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 3/4in Insert (S08107)
- YG-1 TOOL CO Drilling Insert, 13/16in Insert (Y03E04)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT2960MTL-ACX70, 140 degrees Included Angle, 29.6 mm Dia (5KHY592)
- DORMER R950 HM 140D Drill Head for Steel 17.50 mm (R95017.5)
- Yg-1 Tool Co Replaceable Head Drills