Shop All Replaceable Head Drills
Yg-1 Tool Co
Exchangble Drill Tip, T15, 1-13/16in Insrt
Mfr # S08325
Zoro # G9246027
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size S08
- Workpiece Material Steel, Cast Iron
- For Use With Spade Drill #3 Series Holder
- Mounting Style Screw Clamp
- Grade Super HSS(T15)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # S08325
- Zoro # G9246027
- Country of Origin Korea, Republic of
- Category Replaceable Head Drills
Dimensions
Insert Size | S08 |
Hole Dia. | 1 13/16 in |
Seat Size | Series 3 |
Width | 46.037 mm |
Description
Exchangeable Drill Tip, High Speed Steel, PVD, Series 3, 6.35 mm, Measurement System Fractional Inch, ANSI Code S08325
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9mm 6 pt Metric Socket, 6 Points (48209)
- PROSOURCE Wrench Slip Nut Adjustable (T1523L)
- ESTWING 4 lb. Head, 12" Length Indestructible Handle Club Hammer (ECH-412X)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 18-1/2 In. L (1160900)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 11/16in Insrt (S06017)
- YG-1 TOOL CO Drilling Insert, 13/16in Insert (Y03E04)
- YG-1 TOOL CO Exchangeable Drill Tip, K10, 3/4in Insert (S18107)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 3/4in Insert (S08107)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 32mm Insert (S06219)
- WIDIA TDMX Insert, D26.00MM (TDMX26000PKM)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT12500MTL-ACX80, 140 degrees Included Angle, 1.25in Dia (U104097)
- Yg-1 Tool Co Replaceable Head Drills