Shop All Replaceable Head Drills
Yg-1 Tool Co
Exchangble Drill Tip, M48, 1-1/16in Insert
Mfr # S13207
Zoro # G9246106
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size S13
- Workpiece Material Steel, Stainless steel, Cast Iron
- For Use With Spade Drill #2 Series Holder
- Rake Positive
- Coating PVD TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # S13207
- Zoro # G9246106
- Country of Origin Korea, Republic of
- Category Replaceable Head Drills
Dimensions
Insert Size | S13 |
Hole Dia. | 1 1/16 in |
Width | 26.987 mm |
Seat Size | Series 2 |
Description
Exchangeable Drill Tip, High Speed Steel, PVD, Series 2, 4.762 mm, Measurement System Fractional Inch, ANSI Code S13207
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 11/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1720)
- M.A. FORD Tuffcut Xr 4 Flute Ball Nose End Mill Necked Variable Helix, 5.0Mm (179L1968N5A)
- IDEAL Ideal Industries 131-34-003 Large Safe-T-Grip Fuse Puller (131-34-003)
- CHANNELLOCK Folding Miter Saw Stand (CL-S600)
- YG-1 TOOL CO Exchangeable Drill Tip, K10, 3/4in Insert (S18107)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 32mm Insert (S06219)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 11/16in Insrt (S06017)
- YG-1 TOOL CO Exchangeable Drill Tip, T15, 3/4in Insert (S08107)
- YG-1 TOOL CO Drilling Insert, 13/16in Insert (Y03E04)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT2960MTL-ACX70, 140 degrees Included Angle, 29.6 mm Dia (5KHY592)
- Yg-1 Tool Co Indexable Tools