Shop All Jobber Length Drill Bits
Yg-1 Tool Co
Exchangable Drill Holder
Mfr # ZF0501
Zoro # G9280675
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # ZF0501
- Zoro # G9280675
- Country of Origin Korea, Republic of
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #28 |
Details
Item | Exchangeable Drill Holder |
Measurement System | Wire |
Description
Exchangeable Drill Holder, Drill Bit Size #28, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Rulers, 12" Folding Ruler (15390)
- CHICAGO-LATROBE Screw Extractor 6pc Set 800 Chicago-Latrobe #5, #5-1/4, #6, #6-3/8, #7, #7-1/2, #8, & #9 (65042)
- WIHA 36 Piece GoBox Electronics ESD Precision Micro Bit Set (75979)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (21060656GR)
- YG-1 TOOL CO #28 HSS 135 Deg. Jobber Length Drill Bit (D1GP138229)
- YG-1 TOOL CO #29 2-7/8" 135 Deg. Jobber Length Drill Bit (D2GP187228)
- YG-1 TOOL CO Carbide Drills, 21/32, Flute 3-11/16in. (DH501077)
- YG-1 TOOL CO 31/64" HSS 135 Deg. Jobber Length Drill Bit (D1GP182031)
- YG-1 TOOL CO Carbide Jobber Length Twist Drill (D5417010)
- YG-1 TOOL CO Point Jobber, 1/2 x 6, TiN HSS Co8 Gold-P (D2GP185032)
- M.A. FORD Countersink, 6 Flute, HSS (79062502)
- Yg-1 Tool Co Drill Bits