Shop All Collet Chucks
Yg-1 Tool Co
End Mill, 3/8"x 3/8" x 7/8 x 2-1/2, R.030
Mfr # UGMF70916
Zoro # G7249249
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/8 in
- Shank Dia. 3 in
- End Mill Style Square
- Length of Cut 1 in
- Milling Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # UGMF70916
- Zoro # G7249249
- Country of Origin Korea, Republic of
- Category Collet Chucks
Dimensions
Overall Length | 3/8 in |
Shank Dia. | 3 in |
Length of Cut | 1 in |
Milling Dia. | 3/8 in |
Details
Item | High Performance Carbide End Mill |
End Mill Style | Square |
Description
High Performance Carbide End Mill, 3/8 in Milling Dia., Length of Cut 1 in, Overall Length 3/8 in, Shank Dia. 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-Piece 2" x 12" SDS Max Core Bit (DW5916)
- DRILL AMERICA #30 Cobalt Stubby Threaded Shank Drill Bit Overall Length 9/16 (TSD30ST)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50835)
- KNIPEX Pipe and Connector Gripping Pliers, 10 (81 11 250 SBA)
- HHIP MT2 ER-20 Collet Chuck-Drawbar End (3900-5072)
- ERICKSON Swing/Toggle Clamp, Swing Clamp, M5x100 (CV40BER32600)
- GS TOOLING 5/8" TG75 Tap Collets (334894)
- GS TOOLING ER25 3/8 (0.3750) AA Ultra Precision Collet (336827)
- GS TOOLING CAT40 400 ER32 Collet Chuck (531423)
- GS TOOLING CAT40 313 ER32 Collet Chuck (531424)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 1.25 in. dia. (E32-EXT-125)
- Yg-1 Tool Co Collet Chucks