Shop All Security Seals
Yg-1 Tool Co
End Mill, 1/4" x 1/4" x 1/4" x 3-1/2"
Mfr # G8A43016
Zoro # G7244428
product price: $49.09
/ea
$49.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Square
- Overall Length 3 1/2
- Length of Cut 1/4 in
- Milling Dia. 1/4 in
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # G8A43016
- Zoro # G7244428
- Country of Origin Korea, Republic of
- Category Security Seals
Dimensions
Overall Length | 3 1/2 |
Length of Cut | 1/4 in |
Milling Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Size | 1/4 x 1/4 x 1/4 x 3-1/2 |
Details
Item | High Performance Carbide End Mill |
End Mill Style | Square |
Description
High Performance Carbide End Mill, 1/4 in Milling Dia., Length of Cut 1/4 in, Overall Length 3 1/2, Shank Dia. 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Grocery Bags, 3" x 1 7/8" x 5 7/8", Kraft, 500/Case (BGG112K)
- C-LINE PRODUCTS Protector, Sheet, Antimcrb, Cl 100PK (CLI62033)
- STRATHMORE Stationery, 8.5x11, Cott, Ultra White, PK500 (300068)
- PARTNERS BRAND 14" x 20" White Block Poly Bags, 2 mil, Clear, PK 500 (PB3992)
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 10.4 dia. (DH408104)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 3-3/4" L, Silver, 6 Digits, PK100 (VBECONOBOLT-GRAI)
- TYDENBROOKS Padlock Seals, 100 Lb, Green, PK1000 (6170000-2)
- STANDARD BOLT SEALS Standard Bolt Seal, 8mm, Light Blue, PK50 (MS-B7LB)
- TYDENBROOKS Truck Seals, Red, HDPE, PK1000 (30035B00-01)
- TYDENBROOKS X-Strap, Fixed Length Truck Seal, 12" L, 7 Digits, White, PK50 (V30521121-10-GRAI)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Orange, PK100 (V30031D05-04-GRAI)
- Yg-1 Tool Co Security Seals