Shop All End Mill Holders
Yg-1 Tool Co
End Mill, 1/16" x 1/8" x 3/16" x 1-1/2"
Mfr # UGMF89004
Zoro # G7342741
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1 1/2 in
- Shank Dia. 3/16 in
- End Mill Style Square
- Length of Cut 3/16 in
- Milling Dia. 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # UGMF89004
- Zoro # G7342741
- Country of Origin Korea, Republic of
- Category End Mill Holders
Dimensions
Overall Length | 1 1/2 in |
Shank Dia. | 3/16 in |
Length of Cut | 3/16 in |
Milling Dia. | 1/16 in |
Details
Item | Square End Mill |
End Mill Style | Square |
Description
Square End Mill, 1/16 in Milling Dia., Length of Cut 3/16 in, Overall Length 1 1/2 in, Shank Dia. 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Positioning Device, Laser Accesory (BM1)
- TEKTON 5/16 Inch Combination Wrench (18253)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC #21 (53950)
- PROTO 3/8 in Drive Flex Impact Socket 16 mm Size 6 pt Deep Depth, Black Oxide (J78416MP)
- YG-1 TOOL CO Torx Screws (10) (JC3081)
- YG-1 TOOL CO Dual Contact Shrink Fit Holder (VD022)
- YG-1 TOOL CO Rotary Coolant Adapter (Rca) (PR1042)
- YG-1 TOOL CO Dual Contact Shrink Fit Holder (VD020)
- YG-1 TOOL CO Dual Contact Shrink Fit Holder (VD030)
- YG-1 TOOL CO Torx Screws (10) (JB2061)
- DORIAN Tool Holder, Reversible Cut-Off, CXA (D35CXA-7-71C)
- Yg-1 Tool Co End Mill Holders