Shop All Indexable Drill Inserts
Yg-1 Tool Co
Drill Insert, 18.50 x 5.0 x D
Mfr # Y03D03
Zoro # G7261517
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Central Insert Style SV-Point
- Max. Drill Dia. [object Object]
- Coolant Fed Coolant Through
- Number of Inserts 1
- Seat Size [object Object]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # Y03D03
- Zoro # G7261517
- Country of Origin Korea, Republic of
- Category Indexable Drill Inserts
Dimensions
Max. Drill Dia. | [object Object] |
Seat Size | [object Object] |
Details
Item | Exchangeable Drill Insert |
Central Insert Style | SV-Point |
Coolant Fed | Coolant Through |
Number of Inserts | 1 |
Description
Exchangeable Drill Insert, Max. Drill Dia. [object Object], Seat Size [object Object]
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/2 (C22757)
- WESTWARD Hook-Style Safety Cutter 6 5/8 in L, 10 PK (793LG5)
- RITCHIE COMPASS Ritchie Compass F-82W 3" Voyager Compass - White (F-82W)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #74 (44344)
- YG-1 TOOL CO I-Dreamdrill Insert Tialn-Coated #D (Y03D01)
- YG-1 TOOL CO I-Dreamdrill Insert Tialn-Coated #E (Y03E01)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- DRILL AMERICA 110Mmx5M M Drill Index Edp 11100 (HUT4019)
- JET Knife Insert Set Of 10 (722131)
- TUNGALOY Tf Flo-Lock Insert FLG-3047R-CB AH, PK10 (2412300)
- LINK Ua4-3/8 120D HSS Spot Drill (63-L2-425)
- Yg-1 Tool Co Indexable Tools