Shop All Carbide End Mills
Yg-1 Tool Co
D-Power End Mill
Mfr # EI927120
Zoro # G700425469
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 150.00 mm
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 55.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # EI927120
- Zoro # G700425469
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 150.00 mm |
Length of Cut | 55.00 mm |
Neck Dia. | 11.40 mm |
Neck Length | 25.00 mm |
Milling Dia. | 12.00 mm |
Shank Dia. | 12.00 mm |
Details
Measurement System | Metric |
Number of Flutes | 2 |
End Mill Style | Square |
End Mill Cutting Type | Center Cutting |
List Number | E1927 |
Material Applications | Graphite, High Silicon Aluminum Alloy, Non-Ferrous Metal and Non-Metallic Material, Reinforced Plastic |
Single End/Double End | Single End |
Item | Square End Mill |
Coolant Fed | Non-Coolant Through |
Finish - Machining | Diamond |
Material - Machining | Carbide |
Primary Material Application ISO Code | N, O |
Shank Type - Machining | Straight |
Flute Type | Helical |
End Mill Application | Finishing |
Drilling Tool Configuration | Individual |
Primary Material Application | Aluminum, Brass, Bronze, Copper, Graphite, Plastic |
Helix Angle | 30 Degrees |
Description
Square End Mill, 12.00 mm Milling Dia., Carbide, Diamond, Non-Coolant Through, Straight, Length of Cut 55.00 mm, Overall Length 150.00 mm, Shank Dia. 12.00 mm, Neck Dia. 11.40 mm
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Plug, Alloy Steel Tap, M6x1 (CCT1060-159)
- TEKTON 3/8 Inch Drive x 3/8 Inch Hex Bit Impact Socket (SIB12210)
- OSG Straight Flute Hand Tap , #10-24 , Plug , 4 Flutes, UNC (1024901)
- PROTO 3/8 in Drive, 11/32" Hex SAE Socket, 6 Points (J5011H)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/64, 3/16 Cut L (01555TF)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 3/16 Cut L (07554)
- YG-1 TOOL CO 6 Flute Regular Length Tialn-Futura Coated Carbide (84593TF)
- YG-1 TOOL CO HSS End Mill, Sngl, 3/16x3/8x7/16x2-5/16in (01043)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 3/4 Cut L (13580)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/32, 9/16 Cut L (13571)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single (203-001170)
- Yg-1 Tool Co Carbide End Mills