Shop All Corner Radius End Mills
Yg-1 Tool Co
CR End Mill, Single End, 1/2", Carbide
Mfr # 07600-090R
Zoro # G9317985
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
- Grade Micro Grain Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 07600-090R
- Zoro # G9317985
- Country of Origin Korea, Republic of
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.09 in |
Shank Dia. | 1 in |
Length of Cut | 1 1/2 in |
Overall Length | 4 in |
Milling Dia. | 1 in |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Finish | Bright (Uncoated) |
Grade | Micro Grain Carbide |
End Mill Application | Finishing |
Cutting Direction | Right Hand |
Item | Corner Radius End Mill |
List Number | E5216 |
Helix Angle | 30 Degrees |
End Mill Style | Corner Radius |
Measurement System | Fractional Inch |
Drilling Tool Configuration | Individual |
Shank Type - Machining | Straight |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Material Grade - Machining | C2 Micrograin |
Primary Material Application ISO Code | P |
Primary Material Application | Steel |
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.09 in, 1 1/2 in, 4 in
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Torque Wrench, 100-750 Ft-Lbs, 1" (CPTCP8925)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 19 mm, Metric (SIB23219)
- DRILL AMERICA 7/8"x2" Carbide Tipped Annular Cutter (CTC5-530-227)
- GREAT NECK #2 x 8 Inch Phillips Round Shank Screwdriver (73124)
- YG-1 TOOL CO V7 Mill Inox 4 Flute Regular Length Corner Radius Carbide End Mill (EMB13016)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97905)
- YG-1 TOOL CO 4 Flute Corner Radius Roughing Flat Shank XSpeed Carbide End Mill (G92932)
- YG-1 TOOL CO 4 Flute Corner Radius X5070 End Mills (G8A47901)
- YG-1 TOOL CO CR End Mill, Single End, 1/2", Carbide (07595-030R)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97807)
- WIDIA Corner Radius End Mill, TIALN Grade (I4R0875T150R060)
- Yg-1 Tool Co Corner Radius End Mills