Shop All Corner Radius End Mills
Yg-1 Tool Co
CR End Mill, Single End, 1/2", Carbide
Mfr # 07595-030R
Zoro # G9317839
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
- Grade Micro Grain Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 07595-030R
- Zoro # G9317839
- Country of Origin Korea, Republic of
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.03 in |
Shank Dia. | 5/8 in |
Overall Length | 3 1/2 in |
Milling Dia. | 5/8 in |
Length of Cut | 1 1/4 in |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Finish | Bright (Uncoated) |
Grade | Micro Grain Carbide |
Helix Angle | 30 Degrees |
Item | Corner Radius End Mill |
List Number | E5216 |
End Mill Style | Corner Radius |
Cutting Direction | Right Hand |
Material - Machining | Carbide |
Drilling Tool Configuration | Individual |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Material Grade - Machining | C2 Micrograin |
Primary Material Application ISO Code | P |
Primary Material Application | Steel |
Description
Corner Radius End Mill, 5/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.03 in, 1 1/4 in, 3 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Split Quick Hatchet ROTBAND-PLUS (OX 644 H-1255)
- CRESCENT NICHOLSON 14" Half Round Bastard Cut Wood Rasp (19493N)
- INSIZE Setting Ring, 76mm dia. (6313-3)
- TOOLPRO Retractable Utility Knife (TP01040)
- YG-1 TOOL CO V7 Mill Inox 4 Flute Regular Length Corner Radius Carbide End Mill (EMB13016)
- YG-1 TOOL CO AluPower Hpc 3 Flute Corner RadiusWNeck 37° Helix Coated End Mill (JAG98924)
- YG-1 TOOL CO 4 Flute Corner Radius X5070 End Mills (G8A47901)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97936)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98947)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Corner Radius Plain Shank End Mill (UGMF70928)
- OSG Corner Radius Carbide End Mills (VGM5-1002)
- Yg-1 Tool Co Corner Radius End Mills