Shop All Corner Radius End Mills
Yg-1 Tool Co
CR End Mill, 3/8", Carb, 0.0150" rad
Mfr # 07584-015R
Zoro # G9310312
product price: $23.05
/ea
$23.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
- Grade Micro Grain Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 07584-015R
- Zoro # G9310312
- Country of Origin Korea, Republic of
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.015 in |
Shank Dia. | 3/8 in |
Length of Cut | 1 in |
Overall Length | 2 1/2 in |
Milling Dia. | 3/8 in |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
End Mill Cutting Type | Center Cutting |
Finish | Bright (Uncoated) |
Grade | Micro Grain Carbide |
Cutting Direction | Right Hand |
Item | Corner Radius End Mill |
List Number | E5216 |
Helix Angle | 30 Degrees |
End Mill Style | Corner Radius |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Drilling Tool Configuration | Individual |
Shank Type - Machining | Straight |
Material Grade - Machining | C2 Micrograin |
Primary Material Application | Steel |
Primary Material Application ISO Code | P |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.015 in, 1 in, 2 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 95 mm Size, Deep Socket, black oxide (89-95MM)
- DRILL AMERICA 1-25/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-25/32)
- DEWALT 6 in. (150mm) High Performance Trigger Switch Grinder (DWE43066)
- SATA Heavy Duty Pipe Wrench 8in (ST70812ST)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix Coated End Mill (JAG97934)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97801)
- YG-1 TOOL CO V7 Plus A 6 Flute Multiple Helix Corner Radius Flat Shank End Mill (UGMG23024)
- YG-1 TOOL CO Titanox-Power 5 Flute Corner Radius End Mill (UGMG34915)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97967)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Corner Radius Flat Shank End Mill (UGMF71032)
- OSG Corner Radius Carbide End Mills (VGM5-0101)
- Yg-1 Tool Co End Mills