Shop All Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 9/32, 11/16 Cut L
Mfr # 07299
Zoro # G9626373
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 9/32"
- Length of Cut 11/16 in
- Overall Length 2 1/2 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 07299
- Zoro # G9626373
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Dimensions
Milling Diameter | 9/32" |
Length of Cut | 11/16 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Milling Dia. | 9/32 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 9/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 11/16 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL #1 Step Drill Bit, 1/8" - 1/2" by 1/32" (48-89-9201)
- WESCO Industrial Cart, Black, Plastic, 24 in D (WSC-270483)
- DIVERSIFIED FASTENING SYSTEMS Drill/Driver Tool, For #1 Masonry Screws (CST150S)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 1/2 x 9/16 " L.190 mm (40433234)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 3/16, 1/2 Cut L (07293)
- YG-1 TOOL CO Cobalt End Mill, Single, 7/8inDia, Cntr Cut (60391)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 9/16, 1-3/8 Cut L (04328)
- YG-1 TOOL CO 4 Flute Corner Rounding 8% Cobalt (29257)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1-1/4 Cut L (07321)
- YG-1 TOOL CO 4 Flute Corner Rounding 8% Cobalt (29282)
- OSG End Mill, Cobalt, 1 3/8, 6 FL, SGL Sq End, NC (5405400)
- Yg-1 Tool Co End Mills