Shop All General Purpose Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 7/8, 2-1/2 Cut L
Mfr # 02394
Zoro # G5890062
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Steel
- Length of Cut 2 1/2 in
- Overall Length 4 3/4 in
- Shank Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 02394
- Zoro # G5890062
- Country of Origin Korea, Republic of
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 2 1/2 in |
Overall Length | 4 3/4 in |
Shank Dia. | 7/8 in |
Milling Dia. | 7/8 in |
Milling Diameter | 7/8" |
Dimension Type | Fractional Inch |
Description
Square End Mill, 7/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 2 1/2 in, Overall Length 4 3/4 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, Carbon Steel (504002)
- PERFECTPITCH Slide Hammer Dent Puller Oil Seal Bearing Puller Set Auto Mechanic Car Truck Tools (PE1587088)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 16)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.332 (300 Q)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L (11289)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1 Cut L (12321)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1-1/4, 1-5/8 Cut L (01445)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1 Cut L (04320)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 25/32, 1-7/8 Cut L (04364)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/16, 1-7/8 Cut L (04405)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, .1000 (12110010)
- Yg-1 Tool Co General Purpose Cobalt End Mills