Shop All General Purpose Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 7/8, 1-9/16 Cut L
Mfr # 11394
Zoro # G5927686
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Steel
- Length of Cut 1 9/16 in
- Overall Length 5 1/2 in
- Shank Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 11394
- Zoro # G5927686
- Country of Origin Korea, Republic of
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1 9/16 in |
Overall Length | 5 1/2 in |
Shank Dia. | 7/8 in |
Milling Diameter | 7/8" |
Dimension Type | Fractional Inch |
Milling Dia. | 7/8 in |
Description
Square End Mill, 7/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 9/16 in, Overall Length 5 1/2 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Hand Drilling Hammer, Steel, 3 Lb (RHD3)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (471-3)
- TEKTON 5/16 Inch Slotted High-Torque Screwdriver (DHE31313)
- DE-STA-CO Flat Tip Spindle, M8X1.25, 0.83, 3.27 (507208-M)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1 Cut L (12321)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1-1/4, 1-5/8 Cut L (01445)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L (11289)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/16, 1-7/8 Cut L (12410)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1-3/4, 2 Cut L (04470)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/16, 1-7/8 Cut L (04407)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Stub, 5/16 (16331250C)
- Yg-1 Tool Co General Purpose Cobalt End Mills