Shop All Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 7/32, 9/16 Cut L
Mfr # 04295
Zoro # G9626452
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/32"
- Length of Cut 9/16 in
- Overall Length 2 7/16 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 04295
- Zoro # G9626452
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Dimensions
Milling Diameter | 7/32" |
Length of Cut | 9/16 in |
Overall Length | 2 7/16 in |
Shank Dia. | 3/8 in |
Milling Dia. | 7/32 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 7/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 9/16 in, Overall Length 2 7/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/4" D-Handle Air Impact Wrench 1300 ft.-lb. (CP7763D-6)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Screwdriver socket TORX T55 L.58 mm (03110055)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, #10-32 Internal Thread, 1.98" Handle Diameter (STH-102SS)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 9/16, 1-3/8 Cut L (04328)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1-1/4 Cut L (07321)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 3/16, 1/2 Cut L (07293)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 11/32, 3/4 Cut L (04303)
- YG-1 TOOL CO 4 Flute Corner Rounding 8% Cobalt (29282)
- YG-1 TOOL CO Cobalt End Mill, Single, 7/8inDia, Cntr Cut (60391)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/2x1/2x1x4-1/8 (C32965)
- Yg-1 Tool Co Cobalt End Mills