Shop All Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 7/32, 1/2 Cut L
Mfr # 01295
Zoro # G9626556
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/32"
- Length of Cut 1/2 in
- Overall Length 2 5/16 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 01295
- Zoro # G9626556
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Dimensions
Milling Diameter | 7/32" |
Length of Cut | 1/2 in |
Overall Length | 2 5/16 in |
Shank Dia. | 3/8 in |
Milling Dia. | 7/32 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 7/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1/2 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Extension Set 3 pc. 1/2" Drive (TL62140)
- DREMEL Silicon Carbide Grinding Stone (83142)
- PICA Dry Longlife Automatic Pencil and Water-Jet Resistant Special refill Leads Bundle (30404)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1405007208)
- YG-1 TOOL CO 4 Flute Corner Rounding 8% Cobalt (29282)
- YG-1 TOOL CO 4 Flute Corner Rounding 8% Cobalt (29257)
- YG-1 TOOL CO Cobalt End Mill, Single, 1/4inDia, Cntr Cut (76297)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L (04289)
- YG-1 TOOL CO 2 Flute Metric Regular Length 8% Cobalt (15268)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/4, 5/8 Cut L (04297)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Sq End (464-375011)
- Yg-1 Tool Co End Mills