Shop All General Purpose Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 5/8, 1-3/8 Cut L
Mfr # 12337
Zoro # G5905943
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Steel
- Length of Cut 1 3/8 in
- Overall Length 5 in
- Shank Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 12337
- Zoro # G5905943
- Country of Origin Korea, Republic of
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1 3/8 in |
Overall Length | 5 in |
Shank Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 5/8 in |
Milling Diameter | 5/8" |
Description
Square End Mill, 5/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 3/8 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 1 In Outside DIameter 1/2-20UNF (402078)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEDR10 -12'6)
- OSG HSS End Mill, 1/4in.dia., 1/2in.Cut L (5730508)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/16, 1-7/8 Cut L (04407)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1 Cut L (12321)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 27/64, 1 Cut L (04310)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1, 1-5/8 Cut L (01426)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 2 Cut L (02321)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 7/16, 1 Cut L (13313)
- OSG End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End (4913700)
- Yg-1 Tool Co General Purpose Cobalt End Mills