Shop All Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 5/32, 7/16 Cut L
Mfr # 07291
Zoro # G9626391
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 5/32"
- Length of Cut 7/16 in
- Overall Length 2 3/8 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 07291
- Zoro # G9626391
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Dimensions
Milling Diameter | 5/32" |
Length of Cut | 7/16 in |
Overall Length | 2 3/8 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 5/32 in |
Description
Square End Mill, 5/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 7/16 in, Overall Length 2 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Ratchet Wrench, 1/4 In Drive (21AA59)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK9 (ZCONBLD25R9)
- OLFA Wall Scraper, Stiff, 2-3/8", SS (SCR-L)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-7/16 (C20764)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 3/16, 1/2 Cut L (07293)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L (04289)
- YG-1 TOOL CO 2 Flute Metric Regular Length 8% Cobalt (15268)
- YG-1 TOOL CO Cobalt End Mill, Single, 1/4inDia, Cntr Cut (76297)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1-1/4 Cut L (07321)
- YG-1 TOOL CO Cobalt End Mill, Single, 7/8inDia, Cntr Cut (60391)
- DRILL AMERICA 5/16" Cobalt Roughing End Mill, Flute Length: 3/4" (DWC5/16)
- Yg-1 Tool Co Cobalt End Mills