Shop All Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 3/16, 7/16 Cut L
Mfr # 01293
Zoro # G9626565
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/16"
- Length of Cut 7/16 in
- Overall Length 2 5/16 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 01293
- Zoro # G9626565
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/16" |
Length of Cut | 7/16 in |
Overall Length | 2 5/16 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/16 in |
Description
Square End Mill, 3/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 7/16 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Medium Aluminum and Non-Ferrouslades, 14 (LU5D1770)
- CHICAGO PNEUMATIC 6" Air Random Orbital Sander 3/32" Orbit Dia 12000 rpm (CP7225)
- RIDGID Drain Cleaner, Model K-50 (K-50-6)
- STANLEY STANLEY 12FT CONTROL LOCK TAPE (STHT37242)
- YG-1 TOOL CO Cobalt End Mill, Single, 7/8inDia, Cntr Cut (60391)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L (04289)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1-1/4 Cut L (07321)
- YG-1 TOOL CO 2 Flute Metric Regular Length 8% Cobalt (15268)
- YG-1 TOOL CO 4 Flute Corner Rounding 8% Cobalt (29257)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 3/16, 1/2 Cut L (07293)
- OSG End Mill, Carbide, TiAlN, 1/2, 4 FL, Sq End (414-500011)
- Yg-1 Tool Co Cobalt End Mills