Shop All General Purpose Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 3/16, 1/2 Cut L
Mfr # 12293
Zoro # G5866323
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Steel
- Length of Cut 1/2 in
- Overall Length 3 1/4 in
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 12293
- Zoro # G5866323
- Country of Origin Korea, Republic of
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1/2 in |
Overall Length | 3 1/4 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/16 in |
Milling Diameter | 3/16" |
Description
Square End Mill, 3/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1/2 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 41 mm Angle Head Open End Wrench (WAE84041)
- DYNABRADE Air Belt Sander, 0.7 HP, 1 In. x 18 In. (14200)
- YG-1 TOOL CO Spotting Drill, 120 Deg., 1/2 in. (2321L)
- MAKITA 12V max Li-Ion 1.3Ah Battery (BL1014)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 27/64, 1 Cut L (04310)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 7/16, 1 Cut L (13313)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 17/32, 1-3/8 Cut L (04324)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 25/32, 1-7/8 Cut L (04364)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 3/4, 1-5/8 Cut L (07359)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 2 Cut L (02321)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker Long, 3/8 (13237500)
- Yg-1 Tool Co General Purpose Cobalt End Mills