Shop All Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 3/16, 1/2 Cut L
Mfr # 04293
Zoro # G9626477
original price:
$13.05
8% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/16"
- Length of Cut 1/2 in
- Overall Length 2 3/8 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 04293
- Zoro # G9626477
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/16" |
Length of Cut | 1/2 in |
Overall Length | 2 3/8 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1/2 in, Overall Length 2 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50826)
- IDEAL Crimper and Connector Kit (33-700)
- INGERSOLL-RAND Chisel, Steel, 7 (WF-14F-7)
- CLEVELAND Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes (C54377)
- YG-1 TOOL CO Cobalt End Mill, Single, 8mmDia, Center Cut (15262)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 11/32, 3/4 Cut L (04303)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1-1/4 Cut L (07321)
- YG-1 TOOL CO Cobalt End Mill, Single, 7/8inDia, Cntr Cut (60391)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 9/16, 1-3/8 Cut L (04328)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/4, 5/8 Cut L (04297)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C Bright Ball 4Flute 1/4x3/8x1-3/4x3-9/16 (C32691)
- Yg-1 Tool Co Cobalt End Mills