Shop All Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 23/64, 3/4 Cut L
Mfr # 04304
Zoro # G9626416
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 23/64"
- Length of Cut 3/4 in
- Overall Length 2 1/2 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 04304
- Zoro # G9626416
- Country of Origin Korea, Republic of
- Category Cobalt End Mills
Dimensions
Milling Diameter | 23/64" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Milling Dia. | 23/64 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 23/64 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Small Thread Arbor, 7/16" Shank (49-56-7000)
- URREA Inside calipers 6" (80016IN)
- RIDGID Plate, Plate, Wear (87977)
- IDEAL Fish Tape, Round, Steel, 6-1/2 in. L (31-166)
- YG-1 TOOL CO Cobalt End Mill, Single, 7/8inDia, Cntr Cut (60391)
- YG-1 TOOL CO 2 Flute Metric Regular Length 8% Cobalt (15268)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1-1/4 Cut L (07321)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/4, 5/8 Cut L (04297)
- YG-1 TOOL CO 4 Flute Corner Rounding 8% Cobalt (29257)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 9/16, 1-3/8 Cut L (04328)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 5/8"x5/8"x1-5/16"x3-3/4" (C33836)
- Yg-1 Tool Co Cobalt End Mills