Shop All General Purpose Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 21/32, 1-5/8 Cut L
Mfr # 04340
Zoro # G6023516
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Steel
- Length of Cut 1 5/8 in
- Overall Length 3 5/8 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 04340
- Zoro # G6023516
- Country of Origin Korea, Republic of
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1 5/8 in |
Overall Length | 3 5/8 in |
Shank Dia. | 1/2 in |
Milling Dia. | 21/32 in |
Dimension Type | Fractional Inch |
Milling Diameter | 21/32" |
Description
Square End Mill, 21/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 5/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Site-Rite Power Foot Bender, W (843F)
- LENOX Band Saw Blade, 11 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793083)
- DYNABRADE 4" L Reciprocating File (90901)
- SWANSON TOOL 8" Speedlite® Level Square Orange (T0811)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 29/64, 1 Cut L (12315)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/16, 1-7/8 Cut L (12410)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/16, 1-7/8 Cut L (04407)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 17/32, 1-3/8 Cut L (04324)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/16, 1-7/8 Cut L (04405)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1 Cut L (04320)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 5/16 (11131250C)
- Yg-1 Tool Co End Mills