Shop All General Purpose Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 1/8, 3/8 Cut L
Mfr # 11289
Zoro # G5983013
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Aluminum, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
- Length of Cut 3/8 in
- Overall Length 3 1/16 in
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # 11289
- Zoro # G5983013
- Country of Origin Korea, Republic of
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 3/8 in |
Overall Length | 3 1/16 in |
Shank Dia. | 3/8 in |
Milling Diameter | 1/8" |
Milling Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 3/8 in, Overall Length 3 1/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Machinist Square, 24 x 14" Sz (4707-600)
- DRILL AMERICA #10 HSS Helical Flute Taper Pin Reamer (DWRRTPH10)
- MAKITA Impact XPS Square 2" Socket Adapte, 3 pcs (E-01600)
- WESTWARD Hand File, Bastard, Square, 13-3/4 in. L (39CE64)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1, 1-5/8 Cut L (01426)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 5/8, 1-3/8 Cut L (12337)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1-1/4, 2 Cut L (04446)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 7/16, 1 Cut L (07312)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 27/64, 1 Cut L (04310)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 5/16, 3/4 Cut L (12301)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/16, 1-7/8 Cut L (04405)
- Yg-1 Tool Co General Purpose Cobalt End Mills