Shop All General Purpose Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 17/32, 1-3/8 Cut L
Mfr # 04324
Zoro # G5956002
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Steel
- Length of Cut 1 3/8 in
- Overall Length 3 3/8 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 04324
- Zoro # G5956002
- Country of Origin Korea, Republic of
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1 3/8 in |
Overall Length | 3 3/8 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Milling Diameter | 17/32" |
Milling Dia. | 17/32 in |
Description
Square End Mill, 17/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 3/8 in, Overall Length 3 3/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Micro Drill, 0.0736, Carbide, 11.00mm Flute (3300187)
- GEARWRENCH 5/16" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86741)
- MILWAUKEE TOOL PACKOUT Tool Cabinet, Black/Red, Polymer, 19-1/2 in W x 14-1/2 in D x 15 in H (48-22-8445)
- PACIFIC HANDY CUTTER Pocket Blade Dispenser Only, 1-1/4" W (PBDSP017)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1 Cut L (04320)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1 Cut L (12321)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L (11289)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1-1/4, 1-5/8 Cut L (01445)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1-1/4, 2 Cut L (04446)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 29/64, 1 Cut L (12315)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/16, 1-7/8 Cut L (04407)
- Yg-1 Tool Co End Mills