Shop All General Purpose Cobalt End Mills
Yg-1 Tool Co
Cobalt End Mill, Sq End, 15/32, 1-1/4 Cut L
Mfr # 04317
Zoro # G6025616
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel
- Length of Cut 1 1/4 in
- Overall Length 3 1/4 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # 04317
- Zoro # G6025616
- Country of Origin Korea, Republic of
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1 1/4 in |
Overall Length | 3 1/4 in |
Shank Dia. | 1/2 in |
Milling Dia. | 15/32 in |
Dimension Type | Fractional Inch |
Milling Diameter | 15/32" |
Description
Square End Mill, 15/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 1/4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 24" Lighted BXL, Non-magnetic, with 2 Energizer Batteries (SVLB24)
- BESSEY Magnetic Pick-Up Tool, 35In (MPU-1)
- RICHELIEU HARDWARE (3-Piece) Treated Steel Tapered Plug Cutters Set (3385404)
- WIHA Torx(R) T5 Round (36264)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1-1/4, 2 Cut L (04446)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 27/64, 1 Cut L (04310)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 3/4, 1-5/8 Cut L (07359)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/16, 1-7/8 Cut L (04405)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1-3/4, 2 Cut L (04470)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 7/16, 1 Cut L (13313)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- Yg-1 Tool Co General Purpose Cobalt End Mills